Beli Heavy Duty Paint di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Heavy Duty Paint & Plaster MixerDeskripsi:Used for mixing plaster, concrete, filler, epoxy resin, emulsion paint and wallpaper paste. The stirring end should be fully immersed before the shaft is turned. Light Duty Shaft 8mm hex. Overall length: 400mm. Heavy Duty Shaft 12mm hex. Overall length: 600mm.atribut:
- Dimensions: 600mm x 125mm
- Overall Length: 600mm
- Overall Width: 125mm
- Type: Light Duty Paint & Plaster Mixer
- Part Number: KEN5122800K
- Kennedy Extra Heavy Duty CabinetDeskripsi:7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.atribut:
- Product Range: Classic Range
- Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
- Product Type: Roller Cabinet
- Security: Fully Lockable
- Number of Drawers: 7
- Color: Red
- Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
- Overall Height (mm): 993
- Overall Length (mm): 699
- Overall Width (mm): 458
- Kennedy Light Duty Paint &Plaster MixerDeskripsi:Used for mixing plaster, concrete, filler, epoxy resin, emulsion paint and wallpaper paste. The stirring end should be fully immersed before the shaft is turned. Light Duty Shaft 8mm hex. Overall length: 400mm. Heavy Duty Shaft 12mm hex. Overall length: 600mm.atribut:
- Dimensions: 400mm x 100mm
- Overall Length: 400mm
- Overall Width: 100mm
- Type: Light Duty Paint & Plaster Mixer
- Part Number: KEN5122780K
- Size: 400mm
- KETECA Waterworks Heavy Duty DegreaserDeskripsi:Heavy Duty DegreaserSURFACTANT BASED CLEANERSurfactant Based Cleaner/Degreaser (Non-Butyl)Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.- Replaces hazardous chemicals.- Quickly removes grease, oils, carbon, ink, and other organic deposits.- Contains no hazardous glycol ethers and is environmentally responsible.- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.Water Works Heavy Duty Degreaser can be used on any surface compatible with water.- Aluminium- Concrete- Acrylic- Stainless Steel- Tin- Titanium- Painted Surfaces- Copper- Carbon Steel- Vinyl- Rubber- Bronze- Viton- Brassatribut:
- Applications: Dilution (water to HDDC)
- Spray and Wipe: Full Strength to 5:1
- Parts Washing: 2:1 to 4:1
- Ultrasonic Cleaning: 7:1
- Pressure Washing: 10:1 to 20:1
- Compatible With: Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass
- Volume (ml): 3875
- Kennedy Heavy Duty Pipe Wrenchatribut:
- Handle Color: Red
- Handle Material: Cast Iron
- Handle Type: Adjustable
- Jaw Material: Dropped Forged
- Jaw Type: Standard
- Standards Met: BS 3594 : Part 1
- Type: Pipe Wrench
- Rutland Heavy Duty 6 Pattern Spray GunDeskripsi:This heavy duty spray gun has six spray patterns, is easy to control with a comfortable grip, locking trigger and snap action connector. Spray settings: - Shower. - Centre. - Stream. - Flat. - Mist. - Full.atribut:
- Color: Yellow-Black
- Sprayer Features: Locking Trigger Snap Action Connector
- Spray Settings: Centre Flat Full Mist Shower Soaker
- KOBE RED LINE Ns4030 Heavy Duty Air Needle ScalerDeskripsi:NS4030 10 needles for quick removal of rust, paint, scale, flux and corrosion. Slimline body. Lightweight. (For replacement scaling needles, please refer to parts drawing supplied with tool), 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption. Needle diameter: 3mm. Sound pressure level: 95dBA. Sound power level: 109dBA. Vibration level: 12.8m/s2. Overall length: 250mm. *Based on a 15 second cycle per minute average use.atribut:
- Blows per minute: 5,000rpm
- Tool Type: Air needle Scaler
- Dimensions: 250 x 35.50mm
- Air consumption: 4CFM
- Overall Width: 35.5mm
- Tool Application: Corrosion-removal Flux-removal Paint-removal Rust-removal Scale-removal
- Part Number: KBE2703300K
- Kennedy Heavy Duty Cylinder Hone 3-LegDeskripsi:For honing of brake cylinders and piston bores with capacities between 51 - 178mm. Self-aligning flexible shaft and leg assembly for smooth operation at all speeds. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all three jaw chucks. Supplied complete with a fine grade stone set. For storage purposes legs are retained in position by a triangular clip. This can be removed using long nose pliers or tweezers and should be retained for further use. Replacement stone sets available. Use brake fluid for cutting lubricant. Overall length: 290mm.atribut:
- Hone Length: 100mm
- Maximum Bore Size: 178mm
- Overall Length: 290mm
- Grit: Coarse Fine Medium
- Minimum Bore Size: 51mm
- Part Number: KEN5032920K
- TEKIRO Mata Obeng Heavy Duty SetDeskripsi:TEKIRO Min Set Mata Obeng Ketok [12 pcs/ PH2], obeng ketok yang dapat digunakan untuk membuka baut sekrup yang macet atau sulit dibuka. Seperti namanya obeng ketok bekerja dengan getokan atau hentakan yang terjadi pada ujung obeng tersebut. Hentakan tersebut bisa dilakukan dengan menggunakan palu.Mata screwdriver memiliki magnet pada kembang, besi as kokohFungsi : Untuk melepas dan memasang Screw ( + ) pada baut yang sulit dibuka, dengan di ketokMaterial : S2 materials
- TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Hidrolik)Deskripsi:TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steelatribut:
- Material: Carbon Steel
- Dimension 8 (mm): 560
- Shell Engine Oil Rimula R2 Heavy Duty Diesel (Oli Mesin Diesel)Deskripsi:- Mesin lebih awet, karena 33% lebih baik dalam perlindungan asam dan korosi dibandingkan pelumas standar API CF - Perlindungan dari korosi - Tangguh dan performa maksimal - Cocok digunakan untuk truk Engkel dan Bus.atribut:
- SNI License: Yes
- SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
- NIPPON PAINT Cat Nippe 2000 1LDeskripsi:Nippe 2000 adalah cat lacquer auto refinish berbasis nitroselulosa yang cepat kering, daya kilap tinggi dan tersedia dalam berbagai pilihan warna yang tahan lama. Cat ini juga memiliki daya lekat dan ketahanan yang sangat baik untuk diaplikasikan pada kayu dan besi. Nippe 2000 dikenal untuk pengecatan pada kendaraan,mesin, kerangka kayu dan besi/baja.DATA APLIKASIAplikasi : Kuas atau air spray.Pelarut : NIPPE 2000 HIGH GLOSS THINNER.Pengenceran :50 – 60% (kuas).80 – 100% (air spray).Jumlah Lapisan Yang Dianjurkan : 2 lapis.Ketebalan yang Dianjurkan Per Lapis : 25μ.Daya Sebar Teoritis : 8 - 11 m²/liter/lapis.Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh : 5 menit.Kering Keras : 1 jam.Interval Pengecatan Selanjutnya : 2 jam.atribut:
- Sebaran Teoritis (m²): 8 - 11
- Ukuran (L): 1
- NIPPON PAINT Pylox Solid Colors Type (Cat)Deskripsi:Pylox adalah cat semprot legendaris berkualitas tinggi berbasis akrilik yang dimodifikasi. Memiliki keunggulan cepat kering, hasil yang keras, daya lekat sangat kuat dan daya kilap tinggi, Tersedia ratusan pilihan warna untuk berbagai macam hasil akhir, anti-pudar serta tahan lama. Dengan Precision Nozzle Technology yang mempermudah aplikasi, tidak macet dan menghasilkan semprotan yang lebih halus dan akurat di atas berbagai macam substrat seperti besi, kayu, plester, dinding dll.Aplikasi DataKering Sentuh : 5 menit.Interval Pengecatan Selanjutnya : 10 menit.atribut:
- Metode Aplikasi: Spray
- Ukuran (cc): 300
- KRISBOW Multimeter Digital (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- KANSAI PAINT Cat Besi Kayu FTALIT 1kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/layer
- Thickness of the Paint Layer: 25-35 microns
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20-30%
- Dilution Comparison (Brush & Roll): 10-20%
- Dilution: Thinner
- KANSAI PAINT Cat Besi Kayu FTALIT 5kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/lapis
- Thickness of the Paint Layer: 25 - 35 microns
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20 – 30%
- Dilution Comparison (Brush & Roll): 10 – 20%
- Dilution: Thinner
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga Heavy Duty Paint Terbaru April 2026
| Kennedy Heavy Duty Paint & Plaster Mixer | Rp499.900 |
| Kennedy Extra Heavy Duty Cabinet | Rp9.599.900 |
| Kennedy Light Duty Paint &Plaster Mixer | Rp339.900 |
| KETECA Waterworks Heavy Duty Degreaser | Rp969.900 |
| Kennedy Heavy Duty Pipe Wrench | Rp319.900 |
| Rutland Heavy Duty 6 Pattern Spray Gun | Rp379.900 |
| RIDGID Kunci Pipa Heavy Duty | Rp679.900 |
| KOBE RED LINE Ns4030 Heavy Duty Air Needle Scaler | Rp3.099.900 |
| Kennedy Heavy Duty Cylinder Hone 3-Leg | Rp829.900 |
| TEKIRO Mata Obeng Heavy Duty Set | Rp139.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)






















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/KETECA%20Waterworks%20Heavy%20Duty%20Degreaser/P102125533-1.jpg)






/b2P101000398-2.jpg)
/9pP102212349-2.jpg)

/gpP102927601-7.jpg)

/60P101517216-4.jpg)


/P101000154-1.jpg)